Car shampoo high foam concentrated
Car shampoo high foam concentrated
CLNR-VEH-SHAMPOO-HIGHFM-CONCEN-20LTR
Art.-no. 0893012056
EAN 4065746424042
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Environmental friendly car shampoo with abundant foam
Features
- Wiith special surfactant, the car shampoo can effectively permeate and dissolve oil and dirt
- The abundant foam is with low liquidity and high lubricity, so it's easy to clean and has no harm to the coating
- Free of AOX
Low VOC cleaner
Product information
Datasheets(X)
Application area
- Spray cleaning water to wet the car body, then dilute the shampoo with water at 1:1000.
- Sponge the car after well-mixed.
- High pressure washing with PA gun at 1: (10 - 50) dilution is best recommended
Contents | 20 l |
Product weight (per item) | 20.000 kg |
Container | Plastic bottle |
Chemical basis | Water |
Smell/fragrance | Peach |
Colour | Orange |
Density/conditions | 1.039 g/cm³ / at 25°C |
Min./max. processing temperature | 10 to 40 °C |
Shelf life from production/conditions | 2 Years / dry, cool and well-ventilated storage, protected against direct sunlight and heat sources |