Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Cap nut, low profile, inch SAE J483, 18-8 stainless steel, UNF (fine thread)

NUT-ACORN-LC-(18-8)-5/16_24

Art.-no. 7732332

Individual price display after login
Cap nut, low profile, inch SAE J483, 18-8 stainless steel, UNF (fine thread)

Art.-no. 7732332

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

1 INCH (in) = 25.4 mm



18-8 is comparable to A2 stainless steel.



Standard thread tolerance according to ASME B1.1 = 2B (for female thread)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (D)

5/16 in

Material

Stainless steel AISI 304, 18-8

Surface

Plain

Thread type

UNF

Standards

SAE J483

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information