Cap nut, low profile, inch SAE J483, 18-8 stainless steel, UNC (comparable with ISO metric thread)
SAE J483 stainless steel 18-8 UNC
NUT-ACORN-LC-(18-8)-3/4_10
Art.-no. 7732375
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
18-8 is comparable to A2 stainless steel.
Standard thread tolerance according to ASME B1.1 = 2B (for female thread)
Product information
Datasheets(X)
![]() | |
Nominal diameter (D) | 3/4 in |
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |
Thread type | UNC |
Standards | SAE J483 |
