Cam buckle strap One piece
Cam buckle strap, one piece
STRP-CAMBCKL-0,25T-W25MM-L3M
Art.-no.
071392 23
EAN 4038898093510
Prices for customers after login

Exclusively for trade customers
Register now and access more than 125,000 products
For small to medium loads
- Optimum pressure and force distribution by means of a belt clamp manufactured in a die-casting process
- Also suitable for bundling loose pipes among other things
Notice
Lashing straps with coloured belt strap are not 100% colour-fast
In accordance with EN 12195-2
GS-certified
Product information
Datasheets(X)
Application area
For commercial and private load securing in passenger vehicles, trailers, pallet trucks, delivery vans etc.
Width (B) | 25 mm |
Length (L) | 3 m |
Colour | Red |
Permitted tensile force LC in the strapping | 250 daN |
Standards | EN 12195-2 |