Cable tie PLT-30/-39 PA
Cable tie PLT-30/39 PA
CBLTIE-PA-BLCK-PLT1.5M-M30-2,5X142MM
Art.-no. 5630000405
EAN 4061975269324
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
With INDUSTRY plastic pawl, heat stabilised up to 115 °C
- Heat-stabilised cable ties for continuous use at +115°C
- One-piece construction for consistent performance and reliability
- Closing the cable ties requires the least force of any in the industry
- The curved tip can be picked up easily from flat surfaces and threaded quickly
- Long service life
- Resistant to oils, greases, automotive fuels and many organic substances
- Natural: For indoor use
- Black: UV and weather-resistant
UL approval
Product information
Datasheets(X)
Application area
- Vehicle manufacturing
- Plant construction
- and much more
Material | PA 6.6 - Polyamide |
Colour | Black |
Width | 2.5 mm |
Length | 142 mm |
Min./max. bundle diameter | 1.5-32 mm |
Min./max. temperature resistance | -60 to 115 °C |
Min. tensile force | 80 N |
Ultraviolet resistance | Yes |
Silicone-free | Yes |
Halogen-free | Yes |
RoHS-compliant | Yes |
Design | With curved tip |
Flammability | V2 |