Cable grommet CR
CBLSLEV-CHLPR-BLCK-12X20X25X2MM
Art.-no. 0561660140
EAN 4056807157764
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Double-sided polychloroprene
- Polychloroprene - synthetic elastomer
- Good resistance to ageing
- Good ozone resistance
- Good insulation properties
- Excellent elasticity
- Relatively good oil resistance
- Shore A 60 +/-5
- RoHS-compliant
Product information
Datasheets(X)
![]() | |
Internal diameter (d) | 12 mm |
Bore hole (D1) | 20 mm |
Outer diameter (D) | 25 mm |
Installation thickness (h1) | 2 mm |
Height (H) | 7 mm |
Colour | Black |
Material | Neoprene |
Ultraviolet resistance | Yes |
RoHS-compliant | Yes |
ISO | 3302 |
Min./max. temperature resistance | -30 to 90 °C |
