Cable gland
Cable gland SKINTOP bend protection
CBLGLND-SKINTOP-BS-LIGHTGREY-M25X1,5
Art.-no. 0967903225
EAN 4045727817438
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Skintop bend protection
Product information
Datasheets(X)
Colour | Light grey RAL 7035 |
Connection thread | M25 x 1.5 |
Min./max. cable diameter | 8-17 mm |
Thread length (metric thread) | 10 mm |
Width across flats (SW) | 30 mm |
Min./max. temperature conditions | -20 to 100 °C |
IP protection class | IP 68 |
Material | PA - Polyamide |