Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Cable clamp, plastic

CBLCLMP-PA-NATURAL-7,9MM/D4,4MM

Art.-no. 0592997004

EAN 4065746035583

Individual price display after login
Cable clamp, plastic

Art.-no. 0592997004

Individual price display after login
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Clamp open
  • Slightly open shape facilitates installation

  • Ideal for holding cables, hoses and pipes

  • Screw fastening

  • Rounded edges
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Natural

Grip range (Ø)

7.9 mm

Width (b)

9.5 mm

Length (l)

22.45 mm

Material thickness (s)

1.4 mm

Diameter of hole (d)

4.4 mm

Distance between centre of hole and centre of clamp (e)

10.5 mm

Min./max. temperature resistance

-40 to 85 °C

Material

PA 6.6 V-2 - Polyamide

Halogen-free

Yes

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information