Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

CLEANER FOR REMOVING UNSET POLYURETHANE FOAM

PU foam cleaner, standard
CLNR-PU-DCM-500ML

Art.-no. 0892141500

EAN 4065233081659

Individual price display after login
CLEANER FOR REMOVING UNSET POLYURETHANE FOAM

Art.-no. 0892141500

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

For routine foam gun cleaning

Easily cleans gun parts 08911524 and parts 08911526, and guns from other manufacturers


Two to three presses of the trigger are enough to completely flush the gun after operating

Notice

The polyurethane cleaner can dissolve or change the colour of surfaces (such as varnish, paint, plastic, textiles).


Hardened polyurethane foam can be removed mechanically or with a PU foam removal kit. 0892160000.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For cleaning polyurethane foam guns and accessories.


For use as a sealant during the installation of windows, doors, heating equipment, ventilation systems and in construction etc.

Instructions

Remove the protective cap from the nozzle, turn the can upside down and screw it onto the threaded part of the gun.


Press the trigger and spray until there is no more foam left inside the gun.


To remove any wet foam from the accessories, use the red nozzle on the side of the can.

Chemical basis

Methylene chloride

Colour

Transparent

Density conditions

at 23°C

Contents

500 ml

Weight of content

440 g

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information