Button-head rivet
DIN 660 bare stainless steel A4
RIV-DIN660-A4-3X8
Art.-no. 09230538
EAN 4048539682768
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 660, stainless steel, A4, plain
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 3 mm |
Sleeve outside diameter (d2) | 2.87 mm |
Length (l1) | 8 mm |
Head diameter (dk) | 5.2 mm |
Head height (k1) | 1.8 mm |
Material | Stainless steel A4 |
Surface | Plain |
DIN | 660 |
