Button-head rivet
DIN 124 steel plain
NT-DIN124-10X25
Art.-no. 0922101025
EAN 4046778023571
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 124, plain steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 10 mm |
Sleeve outside diameter (d2) | 9.4 mm |
Length (l1) | 25 mm |
Head diameter (dk) | 16 mm |
Head height (k1) | 6.5 mm |
Material | Steel |
Surface | Plain |
DIN | 124 |
