Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Brushless 18V Cordless High Torque Impact Wrench, BID 18BL

Cordless impact wrench ASS 18 HT CLASSIC
IMPWRNCH-CORDL-ASS18HT-CLASC-F.CN-2X5AH

Art.-no. 5717525082

EAN 4065746637848

Individual price display after login
Brushless 18V Cordless High Torque Impact Wrench, BID 18BL

Art.-no. 5717525082

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extremely powerful battery-powered impact wrench with high torque. Suitable for screwdriver diameters up to max. M22

Efficient, low-maintenance, brushless motor


For longer running time per battery charge and longer motor service life



Max 1,000Nm torque


For heavy duty fastening applications



1/2inch (13mm square drive with retainer ring)


For more efficient torque delivery and excellent socket retention



Built-in LED light


It illuminates while working in a dark space



Ergonomic handle design


Ergonomically shaped and thin handle with soft grip for a secure and solid hold

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

ASS 18HT CLS

Suitable for screw

M12 - M22

Length

205 mm

Width

193 mm

Height

107 mm

Weight of machine with rechargeable battery

3.1 kg

Included in delivery

1x ASS 18HT CLS
1x user manual
2x18V 5.0Ah battery
1x charger
1x case

Number of rechargeable batteries/batteries

2 PCS

Rechargeable battery/battery capacity

5 Ah

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information