Break cleaner 4S
Break cleaner 4S
BRKCLNR-4S-600ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 600 ml |
Container | Aerosol can |
Colour | Colourless |
Chemical basis | Naphtha |
Density/conditions | 0.714 g/cm³ / at 20°C |
Shelf life from production | 24 Month |