Brass cable gland, reduced sealing insert
CABLE GL. BRASS M50X1,5 NEORED
Art.-no. 0967821150
EAN 4038898023173
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Thread according to EN 60423
Product information
Datasheets(X)
Connection thread | M50 x 1.5 |
Min./max. cable diameter | 21-35 mm |
Thread length (metric thread) | 9 mm |
Width across flats (SW) | 55 mm |
Min./max. temperature conditions | -20 to 100 °C |
IP protection class | IP 68 |
Max. pressure | 5 bar |
Material | Brass |
Surface | Nickel plated |
Material of sealing ring | Polychloroprene nitrile rubber CR/NBR, halogenic |
Material of sealing ring for the connection thread | Nitrile natural rubber NBR |