Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Brake line flushing fluid

FLUSHFLUD-BRKLINE-1LTR

Art.-no. 0892021403

EAN 4068362531132

Individual price display after login
Brake line flushing fluid

Art.-no. 0892021403

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

1000 ml

Colour

Transparent

Chemical basis

Polyglycol ether

Shelf life from production

60 Month

Min. wet boiling point

155 °C

Min. dry boiling point

230 °C

Density

1.022 g/cm³

Density conditions

at 20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information