Brake fluid DOT 4 LV
BRKFLUD-(DOT4 LV)-1LTR
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 1000 ml |
Colour | Pale yellow |
Chemical basis | Polyglycol ether |
Shelf life from production | 60 Month |
Min. wet boiling point | 165 °C |
Min. dry boiling point | 260 °C |
Density | 1.022 g/cm³ |
Density conditions | at 20°C |