Bolt with head ISO 2341, type B, yellow zinc plated steel
CLEVPIN-HD-ISO2341-(A3C)-B-20X65X57
Art.-no. 441720 65
EAN 4053478234633
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 20 mm |
Length (l1) | 65 mm |
Head diameter (dk) | 30 mm |
Head height (k1) | 5 mm |
Distance from bolt end to centre of hole (le) | 8 mm |
Diameter of hole (d2) | 5 mm |
Standards | ISO 2341 |
Material | Steel |
Surface | Zinc plated yellow |
Form | Form B mit Splintloch |
