Bolt with head ISO 2341, type A, zinc plated steel
ISO 2341 steel zinc plated shape A
BLT-ISO2341-(A2K)-A-8X55
Art.-no. 44138 55
EAN 4052703309375
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 8 mm |
Length (l1) | 55 mm |
Head diameter (dk) | 14 mm |
Head height (k1) | 3 mm |
Standards | ISO 2341 |
Material | Steel |
Surface | Zinc plated |
Form | Form A ohne Splintloch |
