Blind rivets, countersunk head ISO 15982 aluminium/aluminium
ISO 15982 countersunk head aluminium/aluminium
RIV-ISO15982-ALU/ALU-(6,0-8,0)-4,8X12,0
Art.-no. 514594812
EAN 4057708849666
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 12 mm |
Head diameter (dk) | 9.5 mm |
Head height (k1) | 2.0 mm |
Material of sleeve | Aluminium |
Material of mandrel | Aluminium |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
Min./max. grip range | 6.0-8.0 mm |
Drill hole diameter | 4.9 mm |
Shear-fracture load | 1160 N |
Tensile fracture load | 1420 N |
Nominal diameter x length (Ø d x l) | 4.8 x 12 mm |
Head type | Countersunk head 120 degree |