Blind rivet Al/stl, multi-grip sectioned rivet, dome head, open
RIV-MHD-ALU/ST-(-/A2K)-(0.5-4.8)-3.2X8
Art.-no. 091550328
EAN 4045989808243
Register now and access more than 125,000 products
The blind rivet is installed in a pre-drilled hole. The result is a lightweight, neat and strong joint that performs well in use. Typical applications include structural joints and sheet metal connections in various industries. The blind rivet is suitable for joints that are not intended to be dismantled.
- Aluminium sleeve
- Case-hardened zinc-plated steel (blue passivated)
- Low domed/pan head
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 3.2 x 8 mm |
Min./max. grip range | 0.5-4.8 mm |
Head diameter (dk) | 6.2 mm |
Head height (k1) | 1.1 mm |
Min./max. drill hole diameter | 3.3-3.4 mm |
Shear-fracture load | 600 N |
Tensile fracture load | 900 N |
Material of sleeve | Aluminium |
Material of mandrel | Steel |
Surface of the sleeve | Plain |
Surface of the mandrel | Zinc plated |
Drill hole diameter | 3.3 mm |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 1.81 mm |
