Bit, hexagon socket
BIT-HEXSKT-WS14-5/16IN-L50MM
Art.-no. 0614784145
EAN 4024835553599
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Tip size | 14 mm |
Tip type | For hexagon socket |
Drive | C 8.0 (5/16 inch) |
Drive type | Outer hexagon |
Length | 50 mm |