Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Bicycle brake cleaner

Bicycle brake cleaner
BICYCARE-BRAKECLEANER-750ML

Art.-no. 5985900043

EAN 4099618706417

Individual price display after login
Bicycle brake cleaner

Art.-no. 5985900043

Individual price display after login
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for aluminium and steel bicycles
  • Can be applied to all areas of the bicycle

  • Easily removes oil, resin, grease, soot, abrasive particles and brake dust from brakes, tools, machinery and engine parts

  • Particularly gentle on materials

  • Cleans without leaving any residue and has a fresh menthol scent
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Can be used on all bicycle components.

Instructions

Spray the brake cleaner directly onto the dirty area and wipe with a cloth. The cleaner can also be rinsed with water. Then allow the surface to dry.

Contents

750 ml

Smell/fragrance

Characteristic

Colour

Colourless

Density/conditions

0.99 g/cm³ / at 20°C

Shelf life from production

24 Month

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information