Belt strap for aluminium ladders
Belt strap for aluminium ladder
SP-BLSTRP-STEPLDR-ALU-0962931505
Art.-no. 0962992305
EAN 4056807505817
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
| Suitable for | Belt strap | |||||||
| Aluminium runged stepladder Art. no. | Aluminium step ladder Art. no. | Riveted aluminium standing ladder with steps Art. no. | Flanged aluminium standing ladder with steps Art. no. | Aluminium step ladder with platform Art. no. | Multi-purpose aluminium ladder Art. no. | Lightweight platform ladder Art. no. | Art. no. | PU/qty. |
| 0962 931 105 | - | - | - | - | - | - | 0962 992 105 | 1 |
| 0962 931 106 | - | - | - | - | - | - | 0962 992 106 | 1 |
| 0962 931 107 | - | - | - | - | - | - | ||
| 0962 931 108 | - | - | - | - | - | - | 0962 992 108 | 1 |
| 0962 931 109 | - | - | - | - | - | - | 0962 992 109 | 1 |
| 0962 931 110 | - | - | - | - | - | - | ||
| 0962 931 112 | - | - | - | - | - | - | 0962 992 112 | 1 |
| 0962 931 114 | - | - | - | - | - | - | 0962 992 114 | 1 |
| - | 0962 931 503 | - | - | - | - | - | 0962 992 303 | 1 |
| - | 0962 931 504 | - | - | - | - | - | ||
| - | 0962 931 505 | - | - | - | - | - | 0962 992 305 | 1 |
| - | 0962 931 506 | - | - | - | - | - | 0962 992 307 | 1 |
| - | 0962 931 507 | - | - | - | - | - | ||
| - | 0962 931 508 | - | - | - | - | - | ||
| - | 0962 931 509 | - | - | - | - | - | 0962 992 309 | 1 |
| - | 0962 931 510 | - | - | - | - | - | 0962 992 310 | 1 |
| - | 0962 931 511 | - | - | - | - | - | ||
| - | 0962 931 512 | - | - | - | - | - | ||
| - | - | 0962 932 503 | - | - | - | - | 0962 992 703 | 1 |
| - | - | 0962 932 504 | - | - | - | - | 0962 992 704 | 1 |
| - | - | 0962 932 505 | - | - | - | - | 0962 992 705 | 1 |
| - | - | 0962 932 506 | - | - | - | - | 0962 992 706 | 1 |
| - | - | 0962 932 507 | - | - | - | - | 1 | |
| - | - | 0962 932 508 | - | - | - | - | 1 | |
| - | - | 0962 932 509 | - | - | - | - | 0962 992 709 | 1 |
| - | - | 0962 932 510 | - | - | - | - | 0962 992 710 | 1 |
| - | - | 0962 932 511 | - | - | - | - | 1 | |
| - | - | 0962 932 512 | - | - | - | - | 1 | |
| - | - | - | 0962 992 204 | - | - | - | 0962 930 804 | 1 |
| - | - | - | 0962 992 205 | - | - | - | 0962 930 805 | 1 |
| - | - | - | 0962 992 206 | - | - | - | 0962 930 806 | 1 |
| - | - | - | 0962 992 207 | - | - | - | 0962 930 807 | 1 |
| - | - | - | 0962 992 208 | - | - | - | 0962 930 808 | 1 |
| - | - | - | 0962 992 209 | - | - | - | 0962 930 809 | 1 |
| - | - | - | 0962 992 210 | - | - | - | 0962 930 810 | 1 |
| - | - | - | 0962 992 212 | - | - | - | 0962 930 812 | 1 |
| - | - | - | 0962 992 214 | - | - | - | 0962 930 814 | 1 |
| - | - | - | - | 0962 931 803 | - | - | 0962 992 403 | 1 |
| - | - | - | - | 0962 931 804 | - | - | 0962 992 404 | 1 |
| - | - | - | - | 0962 931 805 | - | - | ||
| - | - | - | - | 0962 931 807/817 | - | - | 0962 992 407 | 1 |
| - | - | - | - | 0962 931 809/819 | - | - | 0962 992 409 | 1 |
| - | - | - | - | - | 0962 931 308/608 | - | 0962 992 008 | 1 |
| - | - | - | - | - | 0962 931 310/610 | - | 0962 992 010 | 1 |
| - | - | - | - | - | 0962 931 312/612 | - | 0962 992 012 | 1 |
| - | - | - | - | - | - | 0962 931 844 | 0962 992 444 | 1 |
| - | - | - | - | - | - | 0962 931 845 | ||
| - | - | - | - | - | - | 0962 931 846 | 0962 992 446 | 1 |
| - | - | - | - | - | - | 0962 931 847 | ||
| - | - | - | - | - | - | 0962 931 848 | 0962 992 448 | 1 |
Product information
Datasheets(X)
Material | Polypropylene material |
Length | 590 mm |
Width | 25 mm |