Belt clasps For round eyelets with dia. 40 mm and 42 x 22 mm oval eyelets
Belt clasp round eye D 40, oval eye 42x22 mm
PIN-BELT-(A2K)-H20MM
Art.-no.
0880885
EAN 4011231810203
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Length of stirrup piece (H) | 20 mm |
Bracket width (B) | 26 mm |
Length (L) | 66 mm |
Width (A) | 15 mm |
Hole distance | 51 mm |
Diameter of hole | 5 mm |
Material | Steel |
Surface | Zinc plated |