Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Battery-powered multi-cutter EMS 10 A

Cordless multi cutter, EMS 10-A
MULTICTR-CORDL-LIION-(EMS 10-A)-2X2,0AH

Art.-no. 07002823
EAN 4050641835987
Prices for customers after login
Battery-powered multi-cutter EMS 10 A

Art.-no. 07002823

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Universal, lightweight and particularly handy machine with oscillating drive.

Multi-functional


Suitable for a wide variety of applications, e.g. cutting, sawing, grinding



The solution to many different problems


Dispenses with the need for a great deal of time-consuming manual work, since even hard-to-reach areas can be accessed more easily



Compact and ergonomic, with a weight of only 1 kg


Sits well in the hand. Fatigue-free working, even over long periods



Lithium-ion technology


No memory effect, low weight, almost no battery self-discharge and unbeatable battery power



Adjustable speed control


Even more accurate and finer work with fewer vibrations



System product of 10.8 V series

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for grinding and sawing work

Nominal voltage

10.8 V/DC

Min./max. idle orbital rate

5000-20000 1/min

Oscillation stroke

2.8 Degree

Length

0 mm

Height

0 mm

Weight of machine with rechargeable battery

0.94 kg

Number of rechargeable batteries/batteries

2 PCS

Rechargeable battery/battery capacity

2 Ah

Product weight (per item)

3600.000 g

Battery-powered multi-cutter EMS 10 A including:
Wood dry sandpaper triangle
1 x
Wood dry sandpaper triangle

DSPAP-HOKLP-BOW-DELTA-6HO-P120-90MM

Description:
P120
For machining veneers and solid wood, sanding edges, rims and flat parts.
Quantity: 1 x
Wood dry sandpaper triangle
1 x
Wood dry sandpaper triangle

DSPAP-HOKLP-BOW-DELTA-6HO-P150-90MM

Description:
P150
For machining veneers and solid wood, sanding edges, rims and flat parts.
Quantity: 1 x
Wood dry sandpaper triangle
1 x
Wood dry sandpaper triangle

DSPAP-HOKLP-BOW-DELTA-6HO-P80-90MM

Description:
P80
For machining veneers and solid wood, sanding edges, rims and flat parts.
Quantity: 1 x
Triangular sanding plate
1 x
Triangular sanding plate

AY-BCKNGDISC-HOKLP-CTL-07002822-TRI-90MM

Quantity: 1 x
Adapter A3
1 x
Adapter A3

ADAPT-A3-STAR-07002822

Description: For fastening accessories with 8-star mount to EMS 10-A
Quantity: 1 x
Charger AL 30-LI
1 x
Charger AL 30-LI

CHRG-(AL30-LI)

Quantity: 1 x
Rechargeable battery for Würth power tools, Li-ion 10.8 volt
2 x
Rechargeable battery for Würth power tools, Li-ion 10.8 volt

BTRYPCK-LIION-10,8V/2,0AH

Description:
2 Ah
Compact 10.8 V battery
Quantity: 2 x
Hexagon socket wrench
1 x
Hexagon socket wrench

SP-HEXAGONSOCKET-SCREWKEY-07002822

Quantity: 1 x
Case insert for EMS 10-A cordless electric multi cutter
1 x
Case insert for EMS 10-A cordless electric multi cutter

CASEINRT-(EMS 10-A)

Quantity: 1 x
Empty case ORSY<SUP>® </SUP>200
1 x
Empty case ORSY® 200

CASE-EMPTY-MASTER90/15

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information