Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Battery-powered LED pocket torch Power LED

Rechargeable-battery LED torch POWER
TRCH-BTRY-POWER-LIION-1LED-CN

Art.-no. 0827805310

EAN 4050641250773

Individual price display after login
Battery-powered LED pocket torch Power LED

Art.-no. 0827805310

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Rechargeable LED pocket torch with multi-level switch.
  • Up to four hours of light

  • Aluminium alloy housing

  • Protection class IPX6 - watertight


Four different functions:


  • Full brightness

  • Reduced brightness

  • Flashlight

  • SOS
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Luminous flux

320 lm

Lighting range

100 m

Luminous period

5 h

Charging time

5.5 h

IP protection class

IP X6

Type of rechargeable battery/battery

Li-lon

Nominal voltage

220 V/AC

Rechargeable battery/battery capacity

2200 mAh

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information