Bar handle with blind hole thread
BOWHNDL-(BLIHOTHR-BRS)-M5X148
Art.-no. 5099385148
EAN 4056807213866
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Polyamide bow handle with ergonomically perfect and solid shape. Moulded brass thread insert
Product information
Datasheets(X)
![]() | |
Material of handle | PA reinforced - Polyamide reinforced |
Colour of handle | Black |
Material of screwing thread | Brass |
Surface of the screwing thread | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | M5 |
Handle length (l1) | 148 mm |
Hole distance (l2) | 132 mm |
Handle width (b1) | 25 mm |
Handle height (h1) | 50 mm |
Handle thickness (h2) | 16 mm |
Product weight (per item) | 86.000 g |
