Banjo bolt DIN 7643, steel, zinc-nickel silver-plated (ZNSHL), short version
DIN 7643 steel zinc nickel short design
BANJOBLT-DIN7643-D15-3-ZNSHL-M18X1,5X32
Art.-no. 4980131832
EAN 4066782579611
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Fasteners with a zinc-plated chromium (VI)-free zinc-nickel silver coating (ZNSHL) are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).
Corrosion resistance:
- Diameter ≥ M2 - 360h*
- Diameter ≥ M4 - 600h*
- Diameter ≥ M10 - 720h*
- *No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS
Overview of advantages:
- Corrosion resistance of up to 720 hours against base metal corrosion in accordance with DIN EN ISO 9227 NSS
- Chromium(VI)-free
- Adjusted friction coefficient range from 0.09-0.14 μ due to top coat with integrated lubricating particles
- Thermal capacity up to 120°C
- Even coating distribution
- Functional and decorative
Product information
Datasheets(X)
![]() | |
Standards | DIN 7643 |
Thread type x nominal diameter x pitch | M18 x 1.5 |
Suitable for pipe external diameter | 15 mm |
Length | 32 mm |
Number of holes | 3 PCS |
Diameter of hole | 8.5 mm |
Material | Steel |
Width across flats | 24 mm |
Head height | 6 mm |
Design | Short |
Surface | Zinc nickel silver |
