Ball-ended spindle
Ball-ended spindle, others
BALENDSPNDL-DIN71803-A13-(A2K)-M8
Art.-no. 02688138
EAN 4049557365206
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d) | M8 |
Outer diameter (d1) | 13 mm |
Standards | DIN 71803 |
Form | A |
Material | Steel |
Surface | Zinc plated |
Design | With threaded pins |
