Balance counterweight for light alloy wheels AUDI, BMW, MERCEDES, FORD AND NISSAN
Zinc adhesive weight K90-2Z
BAW-(H-360)-ZINC-ADH-W15XH5,8MM-15G
Art.-no. 083090215
EAN 4038898783367
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Zinc, coated with epoxy resin
Self-adhesive
Adhesive strip included in the bar height
Compliant with the requirements of the EU Directive 2000/53/EC on end-of-life vehicles
Notice
To make it easy to adapt the weight to the wheel rim, the bars come with one indentation for a 25-ram segment, two indentations for 45-gram segments, etc.
Product information
Datasheets(X)
Weight of balance weight | 15 g |
Material | Zinc |
Surface | Epoxy coating |
Width | 15 mm |
Height | 5.8 mm |
Max. temperature resistance | 180 °C |
Design | Self-adhesive |
Product weight (per item) | 15.000 g |
Comparison number | HOFMANN 360-5 |