Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

BATTERY IMPACT WRENCH ASS 18 COMPACT

Cordless impact wrench ASS 18 COMPACT
IMPSCRDRIV-(ASS 18 COMPACT)-2X2,0AH

Art.-no. 5987518080

EAN 4062856663408

Individual price display after login
BATTERY IMPACT WRENCH ASS 18 COMPACT

Art.-no. 5987518080

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Highly versatile cordless impact wrench suitable for screws and bolts up to 22mm.

Efficient, low-maintenance, brushless motor


For longer running time per battery charge and longer motor service life.



ASC (Auto Stop Control) function


  • Intended to avoid damage on nuts / bolts as well the machine’s mechanism:

  • Forward (tightening up operation) stops automatically 01 second after the impacting hits starts, to avoid the bolt to be damaged in case of over torque.

  • Reverse (loosening up operation) automatic stop at no load stage (impact blow have stopped) to prevent loss of a nut (ex. scaffold disassembling work)


3-stage power setting


Three stages for speed/impact rate, for different applications and materials.



Built-in LED light


It illuminates while working in a dark space.



Ergonomic handle design


Ergonomically shaped and thin handle with soft grip for a secure and solid hold.



Feathery


The slim battery pack provides grants a light weight allied to a more comfortable operation

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

Co-Brandend Product

Min./max. idle speed

0-2600 rpm

Min./max. impact rate

0-3800 1/min

Length

192 mm

Width

108 mm

Height

205 mm

Weight of machine with rechargeable battery

2.04 kg

Number of rechargeable batteries/batteries

2 PCS

Rechargeable battery/battery capacity

2.0 Ah

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information