Automatic cable reel
Automatic cable reel 230 volt
CBLREEL-AUTM-3X1,5SMM-15M-PLG/F
Art.-no.
0774103015
EAN 4045989622030
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Supply voltage: 230 V
- Wall mounted
- Terminal easily accessible from the supply side
- IMQ-HAR approved H 05 VV-F PVC cable (nominal voltage 300/500 V)
- With the ratchet inserted, you can work with the desired cable length (every 50 cm)
- Automatic spring recoil
- Roller cable guide opening
- Structural elements of the cable drum made from plastic
- Wall-mounting bracket that allows the cable drum to be rotated
Notice
In the event of prolonged use, the cable must be completely unwound to prevent it from overheating and triggering the thermal protection. Supplied without plug and socket
Complies with IEC 1242 - EN 61242
Product information
Datasheets(X)
Cable length (rolled up) | 15 m |
Cable type | H05VV-F3G1.5 mm² |
IP protection class | IP 20 |
Nominal voltage | 230 V/AC |
Power (with cable rolled up) | 1000 W |
Power (with cable unrolled) | 2000 W |
Length x width x height | 30 x 14.0 x 27.0 cm |
Plug type | F |