Anti-freezing Windscreen Cleaner
Windscreen cleaner with anti-freeze -35°C
WSCRNCLNR-ANTIFREZ-(MINUS 35DGR)-1.5LTR
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Ready to use product with good anti-freezing protection down to -35 °C
Excellent anti-freezing performance
Can be used in the environment above -35℃.
Strong cleaning properties
Effectively remove dust, grease, silicone, dry insect residue and bird droppings from the glass
Gentle formulation
Ethanol based anti-freezing formula
Free of corrosive substances
Does not contain abrasive ingredients for better protection of wipers and finishes.
NoticeAvoiding splash product on your body, flush with water if any splash.
For more information, check SDS for reference
For more information, check SDS for reference
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Product information
Datasheets(X)
Application areaSuitable for windscreen and any other glass cleaning.
InstructionsOpen the wiper tank lid, pour in the product, close the lid, turn on the wiper to clean.
As a cleaning solution for other functions, the product can be added to the watering can and sprayed on the surface of the dirt can effectively remove the stains on the glass or paint surface.
As a cleaning solution for other functions, the product can be added to the watering can and sprayed on the surface of the dirt can effectively remove the stains on the glass or paint surface.
Contents | 1.5 l |
Weight of content | 1.5 kg |
Chemical basis | 2-(2-butoxyethoxy)ethanol |
Density | 1 g/cm³ |
Density conditions | at 20°C |
Shelf life from production | 2 Years |
Container | Bottle |