Angular joint shape CS with retaining clip, left-hand thread DIN 71802, steel, zinc-plated, blue passivated (A2K)
DIN 71802 steel zn ptd. left-hand thread shape CS
ANGLJTN-71802-CS-KGL/10-(A2K)-LM6X12,5
Art.-no. 026860612
EAN 4011231316248
		
			
			
				
Individual price display after login
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
- Ball joint with wrench flat and hex. nut
 - Right-hand thread on ball joint, incl. Hexagon nut
 - Left-hand thread in ball socket
 
		Product information
	
	
		
	
	
		
	Datasheets(X)
![]()  | |
Thread type x nominal diameter (d1)  | M6  | 
Length from centre of ball to end of ball socket (a1)  | 25 mm  | 
Length from centre of ball to tappet collar (l1)  | 11 mm  | 
Length of tenon from collar (l2)  | 12.5 mm  | 
Standards  | DIN 71802  | 
Form  | CS  | 
Material  | Steel  | 
Surface  | Zinc plated  | 
Design  | With circlip  | 
Thread type  | Metric thread  | 
Thread form  | LH - Left handed thread  | 
RoHS-compliant  | Yes  | 
