Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Anaerobic curing screw retainer

SCRRTNR-HIGHSTRENGTH-263-RED-50G

Art.-no. 0893270126

EAN 4065746437905

Individual price display after login
Anaerobic curing screw retainer

Art.-no. 0893270126

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Applicable to most metals, good oil resistance, anaerobic curing and high strength

Designed for the permanent locking and sealing of threaded fasteners


  • High strength

  • Appearance: Red Liquid


Prevents loosening and leakage from shock and vibration


Cures when confined in the absence of air between close fitting metal surfaces



Applicable to stainless steel and plated surface


Applicable to most metals including active metals (e.g. brass, copper) but also on passive substrates



Suited for heavy duty applications where high strength is required


Studs into motor housing, nuts onto studs in pump housings and other fasteners



Oild and other contamination tolerance

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Suited for heavy duty applications. Locking and sealing of threaded fasteners

Instructions
  • Application temperature: +5℃ to +45℃

  • Both surfaces must be smooth, clean, dry and free of oil, grease, etc

  • For thru holes, apply several drops of the product onto the bolt at the nut engagement area. Assemble and tighten as required

  • For blind holes, apply several drops of the product to the lower third of the internal threads in the blind hole, or the bottom of the blind hole

  • For sealing applications, apply a 360° bead of product to the leading threads of the male fitting, leaving the first thread free. For bigger threads and voids, adjust product amount accordingly and apply a 360° bead of product on the female threads also

  • Assemble and tighten as required

Chemical basis

Dimethacrylic acid ester

Colour

Red

Density/conditions

1.1 g/cm³ / at 23°C, 50% relative humidity

Suitable for max. thread

M20

Max. gap-filling ability

0.20 mm

Min./max. initial strength

10-20 min

Min./max. final strength

24 h-24 h

Min./max. compressive shearing strength /conditions

6.4-10.5 MPa / in accordance with DIN 54452

Breakaway torque conditions

M10 mm

Conditions for prevail torque

M10

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

-50 to 150 °C

Shelf life from production/conditions

24 Month / at 23°C and 50% relative humidity

Weight of content

50 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information