Aluminium angle for VWM-EPS
Aluminium angle VWM System EPS
ALUANGL-VWM-EPS-140X80-(110X50)
Art.-no. 0479743202
EAN 4062856350797
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Accessories for additional stabilisation of the VWM-EPS system
- The aluminium angle can easily be pushed into the bracket slots, enabling easy and quick installation
- Markings on the EPS elements are used as a guide for screw fittings of the window element
- Especially recommended for large elements
Product information
Datasheets(X)
Instructions
Push into the bracket slots and glue using VWM adhesive
Length x width x height | 110 x 50 x 50 mm |
Material thickness | 5 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!