Allen key XZN
WU-ALEN KEY SCR DRVER XZN 8X90
Art.-no. 071531 11
EAN 4011231734615
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Short-limb dimension | 32 mm |
Long-limb dimension | 90 mm |
Tip size | 8 mm |
Material | Steel |
Surface | Burnished |
Product weight (per item) | 40 g |