All purpose compressed air spray
All purpose compressed air spray
CASPR-(COMPRESSED AIR SPRAY)-GENR-200ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 200 ml |
Colour | Transparent |
Chemical basis | Tetrafluoroethane |
Shelf life from production | 36 Month |
Density | 1.21 g/cm³ |
Density conditions | at 25°C |