Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Air conditioning purify spray

Air-conditioning disinfectant spray
DISINFSPR-A/C-COLOURLESS-150ML

Art.-no. 0893764107

EAN 4056807784571

Prices for customers after login
Air conditioning purify spray

Art.-no. 0893764107

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Special cleaner to clean and purify vehicle air conditioning systems

Fast-acting and cleaning spray based on alcohol



Effectively eliminate and prevent unpleasant odors at the source


Specially formulated



Direct application to the air-conditioning unit heat exchanger


Extra-long hose with special nozzle



Environmentally friendly and gentle in action

Notice

This information is only a recommendation based on our experience. Preliminary testing required!

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Vehicle air conditioning systems

Instructions

1. Switch off air-conditioning unit and ventilation


2. Insert the spray probe into the condensate drain


3. Spray one whole can contents


4. Loosened contamination will pass easily out of the drain


5. Leave to work for at least 10 min. before starting up the air-conditioning unit

Contents

150 ml

Weight of content

145 g

Chemical basis

Alcohol with additives

Colour

Colourless

pH value

5.0

Density

0.878 g/cm³

Shelf life from production

24 Month

Max. processing temperature

40 °C

Max. temperature conditions

40 °C

Max. temperature resistance

40 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information