Adjusting ring DIN 705 with DIN 913, phosphated steel, shape A
ADJRG-DIN705-A-DIN913-(PHR)-D40
Art.-no. 5094940
EAN 4046777720082
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 40 mm |
Outer diameter (d2) | 63 mm |
Width (b1) | 18 mm |
Thread type x diameter of set screw | M 10 mm |
Standards | DIN 705 |
Form | A |
Material | Steel |
Surface | Phosphated |
Number of set screws | 1 PCS |
RoHS-compliant | Yes |
