Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Adhesive tape

Adhesive tape, 0.13 mm
ADHTPE-ISOGENIAGREY-30MMX20MX0,13MM

Art.-no. 0874100011

EAN 4024835712484

Individual price display after login
Adhesive tape

Art.-no. 0874100011

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

For adhering pipe insulation cut surfaces. For bundling and protecting.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Backing material

PVC

Adhesive base

Natural rubber

Thickness

0.13 mm

Colour

Isogene grey

Width

30 mm

Length

20 m

Min./max. temperature resistance

-18 to 90 °C

Min. processing temperature

-10 °C

Adhesive force at 10 mm

2.6 N

Elongation at break

215 %

Ultraviolet resistance

No

Moisture resistance

Yes

Shelf life from production

12 Month

Conditions to maintain shelf life from production

storage area that is dry, dust-free, protected from sunlight and other heat sources, approx. 20°C, 50% humidity

Free of lead (< 0.1 %)

Yes

Free of tin (< 0.1 %)

Yes

SVHC according to REACH < 0.1 %

Yes

Free of short-chain chlorinated paraffins SCCP ( 0,1 %)

Yes

Free of medium-chain chlorinated paraffins MCCP( 0,1 %)

Yes

Free of long-chain chlorinated paraffins LCCP ( 0,1 %)

Yes

Solvent free (< 1 %)

Yes

Free of hydrocarbon plasticizers (< 0.1 %)

Yes

Free of halogenated blowing agents (< 0.1 %)

Yes

Free of hexabromocyclododecane (< 0.1 %)

Yes

Free of scrap tyre granules

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information