Adhesive lubricant for motorcycle HHS 2000
Adhesive lubricant for motorcycle HHS 2000
ADHLUB-HHS2000-MOTCYCL-ANTI-CORR-150ML
CONSUMER LINE
Register now and access more than 125,000 products
Datasheets(X)
Chemical basis | Hydrocarbon |
Oil basis | Synthetic mineral oil |
Colour | Yellowish |
Smell/fragrance | Oil |
Density | 0.742 g/cm³ |
Density conditions | at 20°C |
Min. temperature conditions | -25 °C |
Max. temperature conditions | 180 °C |
Max. temperature resistance | 200 °C |
Min. flashing point of active ingredient | 300 °C |
Min. flashing point | 300 °C |
Flashing point conditions | 0 - not applicable |
Kinematic oil basis viscosity | 1500 cSt |
Conditions for viscosity of oil basis | 0 - not applicable |
Silicone-free | Yes |
Acid-free | Yes |
Resin-free | Yes |
AOX-free | Yes |
Resistance against | Weak lyes, Weak acids, Splash |
Contents | 150 ml |
Container | Can |
Weight of content | 112 g |
Shelf life from production | 24 Month |