Active bicycle cleaner
Bicycle cleaner frame CONSUMER LINE
BICYCARE-CLEANER-FRAME-750ML
Art.-no. 5985900041
EAN 4099618706370
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Bicycle cleaner for all types of bicycles.
- Compatible with a wide range of materials such as powder-coated surfaces, aluminium, carbon, stainless steel, chrome, paint and plastic
- Reliably removes even the most stubborn dirt, such as grime, mud and chain oil from the entire bicycle
Product information
Datasheets(X)
Application area
Can be used on all bicycle components.
Instructions
Remove coarse dirt first using water or a sponge. Then thoroughly spray the bicycle with the bicycle cleaner and allow to take effect for approx. 5-10 minutes. Remove the dirt using a sponge or cloth and water. Then rinse using plenty of water.
Contents | 750 ml |
Smell/fragrance | Characteristic |
Colour | Light yellow |
Density/conditions | 1.03 g/cm³ / at 20°C |
Shelf life from production | 24 Month |
Silicone-free | Yes |