Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

ASSY 3.0 A2 Particle board screw

SCR-PANHD-WO-A2-AW20-4X50/47

Art.-no. 018044050

EAN 4047376902855

Individual price display after login
ASSY 3.0 A2 Particle board screw

Art.-no. 018044050

Individual price display after login
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Universal for fixing stainless steel plates onto wood in permanently exposed outdoor environments.

A2 stainless steel, full thread, pan head, AW recess


Connects the wood instead of splitting it



Asymmetric single-start thread, faster speed, higher tension resistance


  • Low screw-in torque

  • High over-turning force

  • Faster screwing in than conventional chipboard screws

  • Double thread: 3.0 mm to 4.5 mm

  • Coarse thread: 5.0-12.0 mm


AW recess for more power


  • Optimal power transmission

  • Excellent tight fit

  • Quick find

  • Screw positions securely

  • Almost no cam-out

  • No wobbling

  • No damage to surface coat of screw

  • Only 5 bit sizes for the diameters 3.0 mm to 12.0 mm


Ring thread: less tendency of the wood to split, very few blow-outs


  • Minimal splitting forces, especially when screwing in at edges

  • Reduction of the screw-in torque

  • Blow-outs are avoided to a high degree thanks to the punching effect of the ring thread

  • Ring thread: 3.0 mm to 4.5 mm

  • Counter thread: 5.0-12.0 mm


Material:


  • Corrosion-resistant, austenitic stainless steel (1.4301; 1.4567)
Notice

Pre-drilling to the core diameter in solid hard woods



ASSY 3.0 A2 are resistant to acid to a limited extent and are not suitable for use in atmospheres containing chlorine gas



To attach metals to wood, machine a precise cut-out in the metal tab.



ASSY 3.0 chipboard screws are optimised for use in engineered wood. Use in plastic fixings may cause a reduction in the admissible load. Therefore, we recommend only using screws without optimised thread tips (drill tip, counter thread, ring thread, serrated edge, self-clearing groove etc.) in plastic fixings, e.g. Würth ASSY D, prefix number 0151 (countersunk head), 0153 (pan head)



The range of applications of the various stainless steels is detailed in the following table issued by the ISER (German Information Office for Rustproof Stainless Steel, Non-Rusting Steels for Various Environmental Conditions, www.edelstahl-rostfrei.de, Information Sheet 828). Rustproof stainless steels (e.g. material no. 1.4016) are recommended in terms of atmospheric conditions only for use in a rural environment, and in this respect only subject to significant restrictions. We therefore recommend only using austenitic stainless steels for outdoor applications, taking the environmental conditions into account. A4 stainless steel is especially suitable for use in an industrial atmosphere and for use near the sea.



Available work documents:


Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.

ETA-11/0190

When using these screws, please follow ETA-11/0190 specifications.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The ASSY 3.0 A2 made from corrosion-resistant, austenitic stainless steel is designed especially for applications outdoors, in damp rooms and in salty atmospheres

Instructions

Screw-in angle 0° to 90°. For coniferous wood or wood-based materials made from softwood, make the fitting without a bradawl. To reduce the edge distances make a predrilled hole according to the core diameter. When screwing into hardwood, drill according to ETA-11/0190.

Nominal diameter (d)

4 mm

Length (l)

50 mm

Head type

Pan head

Head diameter (dh)

7.9 mm

Head height (k)

2.8 mm

Internal drive

AW20

Thread type

Wood screw thread

Thread design

Full thread

Thread form

Single start thread

Thread length (lg)

47 mm

Core diameter

2.5 mm

Shape of tip

Tip with ring thread

Angle of the tip

30 Degree

Material

Stainless steel A2

Surface

Plain

Max. screw-in angle

90 Degree

Min. screw-in angle

0 Degree

Product weight (per item)

3.270 g

Suitable for use in the following materials

Board ply wood (BSP), Wood, Derived timber product, Hardwood, LVL, Softwood

Area of application

Façades, Terrace, Fence, Structural woodwork, Wet areas, Balcony, Board walk, Play equipment, Metal plate, wood, Outdoors

Approval

ETA-11/0190

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information