Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

ASME B18.8.2 steel zinc plated

ASME B18.8.2 steel zinc plated
PIN-GRV-H-ST-(ZN)-3/16X3/4

Art.-no. 7882018075
EAN 4065232810489
Prices for customers after login
ASME B18.8.2 steel zinc plated

Art.-no. 7882018075

Prices for customers after login
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Outer diameter

0.1875 in

Surface

Zinc plated

ASME

ASME B18.8.2

Length

0.75 in

Imperial standard

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information