ASME B18.8.2 steel zinc plated
ASME B18.8.2 steel zinc plated
PIN-GRV-A-ST-(ZN)-1/4X7/8
Art.-no.
7874025087
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | Steel |
Outer diameter | 0.2500 in |
Surface | Zinc plated |
ASME | ASME B18.8.2 |
Length | 0.875 in |
Imperial standard | Yes |