ASME B18.8.2 steel zinc-plated
PIN-COIL-REG-ST-(ZT)-3/16X1
Art.-no. 7886918100
EAN 4059609334067
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Outer diameter | 0.1875 in |
Imperial standard | Yes |
Material | Steel |
Surface | Zinc plated |
ASME | ASME B18.8.2 |
Length | 1 in |