ASME B18.8.2 stainless steel 420 plain
ASME B18.8.2 stainless steel 420 plain
PIN-SPR-(420)-1/16X3/8
Art.-no. 7889306037
EAN 4060052642296
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | Stainless steel AISI 420 |
Outer diameter | 0.0625 in |
Surface | Plain |
ASME | ASME B18.8.2 |
Length | 0.375 in |
Imperial standard | Yes |