Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

ASME B18.8.1 stainless steel 18-8 plain

ASME B18.8.1 stainless steel 18-8 plain
PIN-COT-(18-8)-1/16X3/8

Art.-no. 7861306037

EAN 4065232810496

Individual price display after login
ASME B18.8.1 stainless steel 18-8 plain

Art.-no. 7861306037

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel AISI 304, 18-8

Outer diameter

0.0625 in

Surface

Plain

ASME

ASME B18.8.1

Length

0.375 in

Imperial standard

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information