ASME B18.6.3 steel zinc-plated slotted UNC
ASME B18.6.3 steel zinc-plated slotted UNC
SCR-MS-PN-ST-(ZN)-SLT-4_40X1/2
Art.-no. 7105004050
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal diameter (d1) | 0.112 in |
Length (l1) | 0.5 in |
Internal drive | Slot |
Standards | ASME B18.6.3 |
Material | Steel |
Surface | Zinc plated |
Head type | Pan head |
Thread type | UNC |